- 1/2 in Thread Size
- Brass Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Material | Brass |
| Dash Size | -8 |
| Type | Nominal |
| Thread Size | 1/2 in |
| Weight | 0.1 LB |

