Dixon Valve & Coupling
MPB-12-12
Nominal Rigid Brass 3/4 in Male Pipe Fitting
Item #104190803
-
Prop 65
- 3/4 in Thread Size
- Brass Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Dash Size | -12 |
| Material | Brass |
| Type | Nominal |
| Thread Size | 3/4 in |
| Weight | 0.26 LB |
-
Prop 65

