Skip to content Skip to navigation menu
Nominal Rigid Brass 1 in Male Pipe Fitting

MPB-16-16

Nominal Rigid Brass 1 in Male Pipe Fitting
Item #104190802
  • 1 in Thread Size
  • Brass Material
Nominal Rigid Brass 1 in Male Pipe Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Thread Size
  • Brass Material

applications

  • Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.

features

  • Crimp Collars for all Nominal fittings are included
Dash Size -16
Thread Size 1 in
Type Nominal
Material Brass
Weight 0.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison