Dixon Valve & Coupling
MPC-08-06
Nominal Rigid Carbon Steel 3/8 in Male Pipe Fitting
Item #104200820
-
Prop 65
- 3/8 in Thread Size
- Carbon Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Material | Carbon Steel |
| Type | Nominal |
| Dash Size | -8 |
| Thread Size | 3/8 in |
| Weight | 0.08 LB |
-
Prop 65

