Dixon Valve & Coupling
MPC-08-08
Nominal Rigid Carbon Steel 1/2 in Male Pipe Fitting
Item #104221130
-
Prop 65
- 1/2 in Thread Size
- Carbon Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Thread Size | 1/2 in |
| Material | Carbon Steel |
| Dash Size | -8 |
| Weight | 0.12 LB |
-
Prop 65

