Dixon Valve & Coupling
MPC-12-12
Nominal Rigid Carbon Steel 3/4 in Male Pipe Fitting
Item #104236466
-
Prop 65
- 3/4 in Thread Size
- Carbon Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Material | Carbon Steel |
| Type | Nominal |
| Dash Size | -12 |
| Thread Size | 3/4 in |
| Weight | 0.25 LB |
-
Prop 65

