Skip to content Skip to navigation menu
True I.D. Rigid Carbon Steel 2 in Male Pipe Fitting

MPC-T32

True I.D. Rigid Carbon Steel 2 in Male Pipe Fitting
Item #104200601
  • 2 in Thread Size
  • Carbon Steel Material
True I.D. Rigid Carbon Steel 2 in Male Pipe Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 in Thread Size
  • Carbon Steel Material

applications

  • Suitable for conveying acids chemicals foods and pharmaceuticals.
Size 2 in
Material Carbon Steel
Type True ID
Weight 1.6 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison