Dixon Valve & Coupling
MPS-05-04
Nominal Rigid Stainless Steel 1/4 in Male Pipe Fitting
Item #104187698
-
Prop 65
- 1/4 in Thread Size
- 304 Stainless Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Thread Size | 1/4 in |
| Material | 304 Stainless Steel |
| Dash Size | -5 |
| Type | Nominal |
| Weight | 0.05 LB |
-
Prop 65

