Dixon Valve & Coupling
MPS-08-08
Nominal Rigid Stainless Steel 1/2 in Male Pipe Fitting
Item #104187943
- 1/2 in Thread Size
- 304 Stainless Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Thread Size | 1/2 in |
| Dash Size | -8 |
| Material | 304 Stainless Steel |
| Weight | 0.16 LB |
