Dixon Valve & Coupling
MPS-10-08
Nominal Rigid Stainless Steel 1/2 in Male Pipe Fitting
Item #104221131
-
Prop 65
- 1/2 in Thread Size
- 304 Stainless Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Material | 304 Stainless Steel |
| Thread Size | 1/2 in |
| Type | Nominal |
| Dash Size | -10 |
| Weight | 0.14 LB |
-
Prop 65

