Dixon Valve & Coupling
MPS-20Z-20
Nominal Rigid Stainless Steel 1 1/4 in Male Pipe Fitting
Item #102841181
-
Prop 65
- 1 1/4 in Thread Size
- 304 Stainless Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Dash Size | -20Z |
| Type | Nominal |
| Thread Size | 1 1/4 in |
| Material | 304 Stainless Steel |
| Weight | 0.0 LB |
-
Prop 65

