- Merchant Coupling Type
- Black Iron Material
- 1 in Female Thread Size
features
- Female NPSM
| No. of Ends | 2 |
| End Types | NPSM - All Ends |
| End Size | 1 NPSM(f) |
| Female Thread | NPSM |
| End Type | Female x Female |
| Fitting Type | Merchant Coupling |
| Fitting Angle | Straight |
| Shape | Coupling |
| Female Thread Size | 1 in |
| Material | Black Iron |
| Weight | 0.41 LB |
-
Prop 65


