- Merchant Coupling Type
- Black Iron Material
- 3 in Female Thread Size
features
- Female NPT
| Female Thread Size | 3 in |
| No. of Ends | 2 |
| Female Thread | NPT |
| Shape | Coupling |
| End Types | NPSM - All Ends |
| Fitting Angle | Straight |
| End Size | 3 NPSM(f) |
| Material | Black Iron |
| End Type | Female x Female |
| Fitting Type | Merchant Coupling |
| Weight | 3.16 LB |
-
Prop 65


