- Ductile Iron Material
features
- Provides a fast easy way to install a threaded connection along a length of pipe
- Comparable to Victaulic's 920 and Grinnell's 7045
- Supplied with EPDM gasket
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Shape | Tee |
| End Load [Max] | 1 5/8 in lbs |
| Material | Ductile Iron |
| Size | 3 in, 1 in Branch |
| Weight | 3.65 LB |
-
Prop 65


