| Length | 3.36 in, 85.3 mm |
| Pressure Rating | See Product Details |
| Size | 3/8 in |
| Hex Size | 1 in |
| Thread | BSPT |
| Material | Steel |
| Pipe Thread | BSPP / BSPT |
| Series | N-Series |
| O.D. [Max] | 1.13 in, 28.6 mm |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/2 in |
| Weight | 0.41 LB |
| Length | 3.36 in, 85.3 mm |
| Pressure Rating | See Product Details |
| Size | 3/8 in |
| Hex Size | 1 in |
| Thread | BSPT |
| Material | Steel |
| Pipe Thread | BSPP / BSPT |
| Series | N-Series |
| O.D. [Max] | 1.13 in, 28.6 mm |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/2 in |
| Weight | 0.41 LB |