Dixon Valve & Coupling
N3M4
Dix-Lock® Steel DQC N-Series Interchange Male Head x Male Interchange Threaded End Plug
Item #101940201
-
Prop 65
- 3/8 in Size
- NPTF Thread
- 1/2 in Thread Size
- Steel Material
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
| Burst Pressure [Min] | 3000 psi |
| Operating Pressure [Max] | 300 psi |
| Connection | Male Pipe Thread |
| Pipe Thread | NPT / NPTF |
| Connection Size | 1/2 |
| O.D. [Max] | 1.13 in, 28.6 mm |
| Interchange | Bowes Interchange |
| Hex Size | 1 in |
| Series | DQC N-Series |
| Thread Size | 1/2 in |
| Material | Steel |
| Thread | NPTF |
| Body Material | Steel |
| Length | 3.36 in, 85.3 mm |
| Body Size | 3/8 in |
| Temperature Range [Min] | -40 °F |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 84 ft3/min |
| Size | 3/8 in |
| Component | Plug |
| Connection Type | Male NPTF |
| Weight | 0.41 LB |
-
Prop 65

