- 1/2 in Size
- Brass Material
| Component | Dust Cap |
| Interchange | Bowes Interchange |
| Size | 1/2 in |
| O.D. [Max] | 1.33 in, 33.8 mm |
| Length | 1.5 in, 38.1 mm |
| Series | DQC N-Series |
| Connection | Cap |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Weight | 0.35 LB |
-
Prop 65


