Dixon Valve & Coupling
N4F4-B
Dix-Lock® Brass DQC N-Series Bowes Interchange Female Threaded Plug
Item #103175933
-
Prop 65
- 1/2 in Size
- NPTF Thread
- 1/2 in Thread Size
- Brass Material
| Pipe Thread | NPT / NPTF |
| Thread Size | 1/2 in |
| Component | Plug |
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Body Size | 1/2 in |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Hex Size | 1 3/16 in |
| Body Material | Brass |
| Series | DQC N-Series |
| Size | 1/2 in |
| Thread | NPTF |
| Interchange | Bowes Interchange |
| Material | Brass |
| Length | 2.92 in, 74 mm |
| Weight | 0.83 LB |
-
Prop 65

