- N-Series Plug
- 1/2" Body Size
- 1/2" Female Pipe
- Steel
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
| Connection Size | 1/2 |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 250 ft3/min |
| Component | Plug |
| Connection Type | Female NPTF |
| Body Material | Steel |
| Series | Bowes Interchange |
| Burst Pressure [Min] | 3000 psi |
| Body Size | 1/2 in |
| Operating Pressure [Max] | 300 psi |
| Weight | 0.52 LB |
-
Prop 65


