- 1/2 in Size
- NPTF Thread
- 3/4 in Thread Size
- Brass Material
| Material | Brass |
| Component | Plug |
| Hex Size | 1 3/8 in |
| Length | 3.42 in, 86.7 mm |
| Pipe Thread | NPT / NPTF |
| Body Size | 1/2 in |
| Series | DQC N-Series |
| O.D. [Max] | 1.5 in, 38.1 mm |
| Thread | NPTF |
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Connection | Female Pipe Thread |
| Thread Size | 3/4 in |
| Interchange | Bowes Interchange |
| Body Material | Brass |
| Weight | 0.78 LB |
-
Prop 65


