Dixon Valve & Coupling
N4M6-B-LS
SUPERSEDED TO DIXO_N4M6-B-LS, MTRL - 113707926
Item #103132586
-
Prop 65
- 1/2 in Size
- NPTF Thread
- 3/4 in Thread Size
- Brass Material
| Hex Size | 1 3/16 in |
| Thread Size | 3/4 in |
| Body Size | 1/2 in |
| Thread | NPTF |
| Temperature Range [Min] | -40 °F |
| Connection | Male Pipe Thread |
| Material | Brass |
| Interchange | Bowes Interchange |
| Pipe Thread | NPT / NPTF |
| Size | 1/2 in |
| Component | Plug |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Series | DQC N-Series |
| Length | 3.65 in, 92.7 mm |
| Body Material | Brass |
| Weight | 0.72 LB |
-
Prop 65

