- Male Head x Male NPT End
- 3/4" Thread
- 1 3/16" Hex
- 1/2" Body Size
- Brass Material
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
| Body Material | Brass |
| Connection Type | Male Head x Male NPT End |
| Component | Plug |
| Body Size | 1/2 in |
| Pressure Rating | 300 psi |
| Male Thread | 3/4 in NPT |
| Series | Bowes Interchange |
| Weight | 0.7 LB |
-
Prop 65


