- Male Head x Male NPT End
- 3/4" Thread
- 1/2" Body Size
- Brass Material
- 300 psi Max. Pressure
| Series | N-Series |
| Connection Type | Male Head x Male NPT End |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Hex Size | 1 3/16 in |
| Thread | NPTF |
| Size | 1/2 in |
| Length | 3.65 in, 92.7 mm |
| Temperature Range [Min] | -40 °F |
| Connection | Male Pipe Thread |
| Pipe Thread | NPT / NPTF |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Interchange | Bowes Interchange |
| Pressure Rating | 300 psi |
| Thread Size | 3/4 in |
| Thread Type | Male NPT |
| Body Material | Brass |
| Body Size | 1/2 in |
| Weight | 1.0 LB |
-
Prop 65


