- Male Locking Head x Male NPT End
- 3/4" Thread
- 1/2" Body Size
- Plated Steel Material
- 500 psi Max. Pressure
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
| Body Material | Plated Steel |
| Thread Size | 3/4 in |
| Thread | NPTF |
| Pipe Thread | NPT / NPTF |
| O.D. [Max] | 1.31 in, 33.3 mm |
| Length | 3.65 in, 92.7 mm |
| Thread Type | Male NPT |
| Series | DQC N-Series |
| Connection | Male Pipe Thread |
| Male Thread | 3/4 in NPT |
| Temperature Range [Min] | -40 °F |
| Body Size | 1/2 in |
| Pressure Rating | See Product Details |
| Temperature Range [Max] | 250 °F |
| Hex Size | 1 3/16 in |
| Size | 1/2 in |
| Interchange | Bowes Interchange |
| Connection Type | Male Locking Head x Male NPT |
| Material | Steel |
| Weight | 0.66 LB |
-
Prop 65


