Dixon Valve & Coupling
N4M8-B
Dix-Lock® Brass DQC N-Series Male Head x Male Threaded End Plug
Item #103132587
-
Prop 65
- 1/2 in Size
- NPTF Thread
- 1 in Thread Size
- Brass Material
| Size | 1/2 in |
| Hex Size | 1 3/8 in |
| Component | Plug |
| Thread | NPTF |
| Pipe Thread | BSPP / BSPT |
| Series | DQC N-Series |
| Length | 3.89 in, 98.8 mm |
| Interchange | Bowes Interchange |
| Material | Brass |
| Temperature Range [Min] | -40 °F |
| Connection | Male Pipe Thread |
| O.D. [Max] | 1.51 in, 38.4 mm |
| Thread Size | 1 in |
| Weight | 0.75 LB |
-
Prop 65

