Dixon Valve & Coupling
N4S6-LS
Dix-Lock® Steel DQC N-Series Male End x Hose Barb Safety-Lock Plug
Item #101445052
-
Prop 65
- 1/2 in Size
- Steel Material
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
| O.D. [Max] | 1.4 in, 35.6 mm |
| Interchange | Bowes Interchange |
| Size | 1/2 in |
| Connection | Hose Barb |
| Connection Size | 3/4 |
| Burst Pressure [Min] | 3000 psi |
| Operating Pressure [Max] | 300 psi |
| Connection Type | Hose Barb |
| Component | Plug |
| Temperature Range [Min] | -40 °F |
| Length | 4.95 in, 125.7 mm |
| Series | DQC N-Series |
| Body Material | Steel |
| Body Size | 1/2 in |
| Material | Steel |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 250 ft3/min |
| Weight | 0.65 LB |
-
Prop 65

