Skip to content Skip to navigation menu
Plated Carbon Steel 6 in King Turned Back Hose Nipple

N60

Plated Carbon Steel 6 in King Turned Back Hose Nipple
Item #101886228
  • 6 in Size
Plated Carbon Steel 6 in King Turned Back Hose Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 6 in Size

features

  • A turned back nipple when used in a floating flange assembly allows the flange to be aligned without stressing twisting the hose.This generally increases the hose's service life by eliminating a common cause of premature hose failure.
Size 6 in
Material Plated Carbon Steel
Weight 13.67 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison