Dixon Valve & Coupling
NAPRAV250F-65
Factory Set Cast Brass Female x Male Pressure Reducing Valve
Item #110879344
- Cast Brass Material
- Female x Male End Type
features
- Tamper resistant
- True combination shut-off and pressure reducing valve
| End Type | Female x Male |
| Operating Pressure [Max] | 400 PSI |
| Material | Cast Brass |
| Inlet Size | 2 1/2 in Female NPT |
| Outlet | 2 1/2 in Male NST (NH) |
| Type | Pressure Reducing Valve |
| Weight | 36.7 LB |
