Dixon Valve & Coupling
NAPRAVF150-20
Factory Set Cast Brass Female x Female Pressure Reducing Valve
Item #110879350
- Cast Brass Material
- Female x Female End Type
features
- Tamper resistant
- True combination shut-off and pressure reducing valve
| Inlet Size | 1 1/2 in Female NPT |
| End Type | Female x Female |
| Material | Cast Brass |
| Outlet | 1 1/2 in Female NPT |
| Operating Pressure [Max] | 300 PSI |
| Type | Pressure Reducing Valve |
| Weight | 7.2 LB |
