Dixon Valve & Coupling
NAPRAVF150-25
Factory Set Cast Brass Female x Female Pressure Reducing Valve
Item #110879351
- Cast Brass Material
- Female x Female End Type
features
- Tamper resistant
- True combination shut-off and pressure reducing valve
| Inlet Size | 1 1/2 in Female NPT |
| End Type | Female x Female |
| Operating Pressure [Max] | 300 PSI |
| Type | Pressure Reducing Valve |
| Material | Cast Brass |
| Outlet | 1 1/2 in Female NPT |
| Weight | 7.22 LB |
