Dixon Valve & Coupling
NAPRAVF150-50
Factory Set Cast Brass Female x Female Pressure Reducing Valve
Item #110879353
- Cast Brass Material
- Female x Female End Type
features
- Tamper resistant
- True combination shut-off and pressure reducing valve
| Type | Pressure Reducing Valve |
| Inlet Size | 1 1/2 in Female NPT |
| Material | Cast Brass |
| Outlet | 1 1/2 in Female NPT |
| Operating Pressure [Max] | 300 PSI |
| End Type | Female x Female |
| Weight | 0.0 LB |
