Dixon Valve & Coupling
NAPRAVF250-65
Factory Set Cast Brass Female x Female Pressure Reducing Valve
Item #110879356
- Cast Brass Material
- Female x Female End Type
features
- Tamper resistant
- True combination shut-off and pressure reducing valve
| Material | Cast Brass |
| End Type | Female x Female |
| Operating Pressure [Max] | 400 PSI |
| Type | Pressure Reducing Valve |
| Outlet | 2 1/2 in Female NPT |
| Inlet Size | 2 1/2 in Female NPT |
| Weight | 18.5 LB |
