Dixon Valve & Coupling
NAPRAVGFT250-70
Factory Set Cast Brass Grooved x Female Pressure Reducing Valve
Item #110879364
- Cast Brass Material
- Grooved x Female End Type
features
- Tamper resistant
- True combination shut-off and pressure reducing valve
| Material | Cast Brass |
| End Type | Grooved x Female |
| Outlet | 2 1/2 in Female NPT |
| Operating Pressure [Max] | 400 PSI |
| Inlet Size | 2 1/2 in Grooved |
| Type | Pressure Reducing Valve |
| Weight | 0.0 LB |
