Dixon Valve & Coupling
NAPRAVGFT250-95
Factory Set Cast Brass Pressure Reducing Valve
Item #110879368
- Cast Brass Material
features
- Tamper resistant
- True combination shut-off and pressure reducing valve
| Inlet Size | 2 1/2 in Grooved |
| Operating Pressure [Max] | 400 PSI |
| Outlet | 2 1/2 in Female NPT |
| Material | Cast Brass |
| Weight | 0.0 LB |
