Skip to content Skip to navigation menu
Dixon Valve & CouplingNAPRAVGT250-60

NAPRAVGT250-60

Factory Set Cast Brass Grooved x Grooved Pressure Reducing Valve
Item #110879370
  • Cast Brass Material
  • Grooved x Grooved End Type
Dixon Valve & CouplingNAPRAVGT250-60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Brass Material
  • Grooved x Grooved End Type

features

  • Tamper resistant
  • True combination shut-off and pressure reducing valve
Outlet 2 1/2 in grooved
Inlet Size 2 1/2 in Grooved
End Type Grooved x Grooved
Operating Pressure [Max] 400 PSI
Type Pressure Reducing Valve
Weight 19.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison