Dixon Valve & Coupling
NAPRVGT250-85
Factory Set Cast Brass Grooved x Grooved Pressure Reducing Valve
Item #110879412
- Cast Brass Material
- Grooved x Grooved End Type
features
- Tamper resistant
- True combination shut-off and pressure reducing valve
| End Type | Grooved x Grooved |
| Outlet | 2 1/2 in grooved |
| Operating Pressure [Max] | 400 PSI |
| Type | Pressure Reducing Valve |
| Inlet Size | 2 1/2 in Grooved |
| Weight | 0.0 LB |
