- 100 ft Length
| Service Test Pressure | 300 PSI |
| Coupling Type | Aluminum Rocker Lug |
| Operating Pressure [Max] | 270 PSI |
| Proof Pressure | 600 PSI |
| Hose Size | 1 in |
| Length | 100 ft |
| Thread | NPSH |
| Weight | 17.0 LB |
| Service Test Pressure | 300 PSI |
| Coupling Type | Aluminum Rocker Lug |
| Operating Pressure [Max] | 270 PSI |
| Proof Pressure | 600 PSI |
| Hose Size | 1 in |
| Length | 100 ft |
| Thread | NPSH |
| Weight | 17.0 LB |