- 50 ft Length
| Length | 50 ft |
| Operating Pressure [Max] | 270 PSI |
| Thread | NST (NH) |
| Coupling Type | Aluminum Rocker Lug |
| Hose Size | 1 in |
| Proof Pressure | 600 PSI |
| Service Test Pressure | 300 PSI |
| Weight | 16.0 LB |
| Length | 50 ft |
| Operating Pressure [Max] | 270 PSI |
| Thread | NST (NH) |
| Coupling Type | Aluminum Rocker Lug |
| Hose Size | 1 in |
| Proof Pressure | 600 PSI |
| Service Test Pressure | 300 PSI |
| Weight | 16.0 LB |