- 50 ft Length
| Proof Pressure | 600 PSI |
| Operating Pressure [Max] | 270 PSI |
| Service Test Pressure | 300 PSI |
| Length | 50 ft |
| Hose Size | 1 1/2 in |
| Thread | NPSH |
| Coupling Type | Aluminum Rocker Lug |
| Weight | 7.63 LB |
-
Prop 65
| Proof Pressure | 600 PSI |
| Operating Pressure [Max] | 270 PSI |
| Service Test Pressure | 300 PSI |
| Length | 50 ft |
| Hose Size | 1 1/2 in |
| Thread | NPSH |
| Coupling Type | Aluminum Rocker Lug |
| Weight | 7.63 LB |
Prop 65