Dixon Valve & Coupling
NW100
King Turned Back Weld-To-Metal Hose Schedule 40;Plated Carbon Steel Nipple
Item #103551701
-
Prop 65
- Schedule 40, Plated Carbon Steel Material
- 5 in Length
| Material | Schedule 40, Plated Carbon Steel |
| Length | 5 in |
| Size | 10 in |
| Style | Smooth face |
| Weight | 21.37 LB |
-
Prop 65

