Dixon Valve & Coupling
NW120
King Turned Back Weld-To-Metal Hose Schedule 40;Plated Carbon Steel Nipple
Item #103550460
-
Prop 65
- Schedule 40, Plated Carbon Steel Material
- 6 in Length
| Style | Smooth face |
| Material | Schedule 40, Plated Carbon Steel |
| Length | 6 in |
| Size | 12 in |
| Weight | 28.88 LB |
-
Prop 65

