Dixon Valve & Coupling
NW15
King Turned Back Weld-To-Metal Hose Schedule 40;Plated Carbon Steel Nipple
Item #103565342
-
Prop 65
- Schedule 40, Plated Carbon Steel Material
- 2 in Length
| Material | Schedule 40, Plated Carbon Steel |
| Style | Phono-Finish face |
| Length | 2 in |
| Size | 1 1/4 in |
| Weight | 0.4 LB |
-
Prop 65

