Dixon Valve & Coupling
NW30
King Turned Back Weld-To-Metal Hose Schedule 40;Plated Carbon Steel Nipple
Item #103563878
-
Prop 65
- Schedule 40, Plated Carbon Steel Material
- 2 1/2 in Length
| Size | 2 1/2 in |
| Style | Phono-Finish face |
| Length | 2 1/2 in |
| Material | Schedule 40, Plated Carbon Steel |
| Weight | 1.57 LB |
-
Prop 65

