Skip to content Skip to navigation menu
King Turned Back Weld-To-Metal Hose Schedule 40;Plated Carbon Steel Nipple

NW60

King Turned Back Weld-To-Metal Hose Schedule 40;Plated Carbon Steel Nipple
Item #103590559
  • Schedule 40, Plated Carbon Steel Material
  • 3 1/2 in Length
King Turned Back Weld-To-Metal Hose Schedule 40;Plated Carbon Steel Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Schedule 40, Plated Carbon Steel Material
  • 3 1/2 in Length
Length 3 1/2 in
Style Phono-Finish face
Size 6 in
Material Schedule 40, Plated Carbon Steel
Weight 6.38 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison