Dixon Valve & Coupling
NW80
King Turned Back Weld-To-Metal Hose Schedule 40;Plated Carbon Steel Nipple
Item #103566049
-
Prop 65
- Schedule 40, Plated Carbon Steel Material
- 4 in Length
| Material | Schedule 40, Plated Carbon Steel |
| Length | 4 in |
| Style | Phono-Finish face |
| Size | 8 in |
| Weight | 12.22 LB |
-
Prop 65

