Dixon Valve & Coupling
P4F6
Dual-Lock P-Series 3/4 in NPTF Female Thread Plug
Item #101939012
-
Prop 65
- 3/4 in Thread Size
- NPTF Thread Type
- Steel Material
features
- Spring-loaded interlocking engagement
- Full opening permits full-line pressure to tool
- Optional locking key prevents sleeve retraction
- Interchanges with National "A" type, Perfecting "P" type and Thor PHC series couplings
| Pressure Rating | 300 psi |
| Size | 1/2 in |
| Wrench Flat | 1 5/16 in |
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Pipe Thread | NPT / NPTF |
| Operating Pressure [Max] | 300 PSI, 20 bar |
| Burst Pressure | 2600 PSI, 180 bar |
| Material | Steel |
| Connection Size | 3/4 |
| Thread Size | 3/4 in |
| Body Material | Trivalent Chrome Plated Steel |
| Female Thread | 3/4 in NPT |
| Component | Plug |
| Interchange | Thor Interchange |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 250 ft3/min |
| Length | 2.34 in, 59.4 mm |
| Series | DQC P-Series |
| Connection Type | Female Pipe Thread |
| Body Size | 1/2 in |
| Burst Pressure [Min] | 4,800 psi |
| Thread | NPTF |
| O.D. [Max] | 1.55 in, 39.4 mm |
| Weight | 0.48 LB |
-
Prop 65

