- 3/4 in Thread Size
- NPTF Thread Type
- Steel Material
features
- Spring-loaded interlocking engagement
- Full opening permits full-line pressure to tool
- Optional locking key prevents sleeve retraction
- Interchanges with National "A" type, Perfecting "P" type and Thor PHC series couplings
| Body Size | 1/2 in |
| Material | Steel |
| Operating Pressure [Max] | 300 PSI, 20 bar |
| Length | 2.55 in, 64.8 mm |
| Pipe Thread | NPT / NPTF |
| Wrench Flat | 1 1/8 in |
| Interchange | Thor Interchange |
| Connection Type | Male Pipe Thread |
| Thread | NPTF |
| Pressure Rating | 300 psi |
| Series | DQC P-Series |
| Thread Size | 3/4 in |
| O.D. [Max] | 1.55 in, 39.4 mm |
| Body Material | Trivalent Chrome Plated Steel |
| Size | 1/2 in |
| Burst Pressure | 2600 PSI, 180 bar |
| Temperature Range [Min] | -40 °F |
| Male Thread | 3/4 in NPT |
| Connection | Male Pipe Thread |
| Weight | 0.44 LB |
-
Prop 65


