- Pressure Gauge
- Builder Gauge Type
- Lower Back Mount
- Stainless Steel Case
- 0 to 1,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- Fits industry standard 2.56 panel hole cutout
| Pressure Range [Min] | 0 PSI |
| Case Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Figure Interval | 200 |
| NPT Male | 1/4 in |
| Mounting Style | Lower Back Mount |
| Temperature Range [Max] | 140 °F |
| Material | Stainless Steel |
| Minor Gradient | 20 |
| Face Diameter | 2 1/2 in |
| Pressure Range [Max] | 1000 PSI |
| Temperature Rating | 212 °F Maximum Media Temperature |
| Gauge Function | Pressure Gauge |
| Accuracy | ±2-1-2% |
| Mount Type | Lower Back |
| Mount | 1/4 in Lower Back Mount |
| Gauge Type | Builder |
| Gauge Pressure Range | 0 to 1,000 psi |
| Connection Size | 1/4 in NPT Male |
| Size | 2 1/2 in Face |
| Weight | 0.65 LB |

