- Pressure Gauge
- Builder Gauge Type
- Lower Back Mount
- Stainless Steel Case
- 0 to 2,000 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- Fits industry standard 2.56 panel hole cutout
| Face Diameter | 2 1/2 in |
| Gauge Type | Builder |
| Size | 2 1/2 in Face |
| Gauge Pressure Range | 0 to 2,000 psi |
| Minor Gradient | 50 |
| Figure Interval | 500 |
| Gauge Function | Pressure Gauge |
| Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Mounting Style | Lower Back Mount |
| Connection Size | 1/4 in NPT Male |
| Pressure Range [Max] | 2000 PSI |
| Mount Type | Lower Back |
| Temperature Range [Max] | 140 °F |
| Case Material | Stainless Steel |
| Temperature Rating | 212 °F Maximum Media Temperature |
| Mount | 1/4 in Lower Back Mount |
| Pressure Range [Min] | 0 PSI |
| Accuracy | ±2-1-2% |
| NPT Male | 1/4 in |
| Weight | 0.485 LB |
-
Prop 65


