- Pressure Gauge
- Builder Gauge Type
- Lower Back Mount
- Stainless Steel Case
- 0 to 300 psi
applications
- All of the gauges supplied by Dixon are designed for long reliable service under rugged conditions Typical applications include those on pumps hydraulic and pneumatic systems compressors machine tools and many other installations where it is necessary to have a gauge with a non-corrosive movement.
features
- Fits industry standard 2.56 panel hole cutout
| Temperature Range [Max] | 140 °F |
| Case Material | Stainless Steel |
| Mount Type | Lower Back |
| Gauge Type | Builder |
| Size | 2 1/2 in Face |
| Gauge Function | Pressure Gauge |
| Material | Stainless Steel |
| Minor Gradient | 5 |
| Accuracy | ±2-1-2% |
| Connection Size | 1/4 in NPT Male |
| Face Diameter | 2 1/2 in |
| Temperature Rating | 212 °F Maximum Media Temperature |
| Mount | 1/4 in Lower Back Mount |
| Pressure Range [Max] | 300 PSI |
| Figure Interval | 50 |
| Gauge Pressure Range | 0 to 300 psi |
| NPT Male | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Mounting Style | Lower Back Mount |
| Pressure Range [Min] | 0 PSI |
| Weight | 0.485 LB |
-
Prop 65


